Shop All Traffic Safety Vests and Apparel
Pioneer
Polyester Mesh Vest, Orange, Small
Mfr # V1060450U-S
Zoro # G5835792
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.14
- Standards ANSI/ISEA Class 2 Type P and R
- Color Orange
- Gender Universal
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1060450U-S
- Zoro # G5835792
- UPC # 032738046005
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Length | 13 |
Details
Item | Polyester Mesh Vest,Orange,Small |
Fabric Weight | 0.14 |
Standards | ANSI/ISEA Class 2 Type P and R |
Color | Orange |
Gender | Universal |
Material | Tricot Polyester |
Pockets | 2 |
Description
Polyester Mesh Vest,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53132.16)
- NMC Lock-Out Center Sign, M706R (M706R)
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- PIONEER Polyester Mesh Vest, Orange, XL (V1025050U-XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, XL (V1060360U-XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (V1021061U-4/5XL)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- Pioneer Workwear and Protective Clothing