Shop All Traffic Safety Vests and Apparel
Pioneer
Polyester Mesh Vest, Orange, Large
Mfr # V1025050U-L
Zoro # G5835555
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.17
- Features Breathable
- Pockets 0
- Length 12
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1025050U-L
- Zoro # G5835555
- UPC # 032738045541
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 |
Size | L |
Details
Item | Polyester Mesh Vest,Orange,Large |
Fabric Weight | 0.17 |
Features | Breathable |
Pockets | 0 |
Gender | Unisex |
Color | Hi-Viz Orange | Orange |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Description
Polyester Mesh Vest,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Orange Scratch-Resistant (250-01-0004)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- PIONEER Solid Vest, Navy, 2/3XL (V1021580U-2/3XL)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- PIONEER Surveyor Mesh Back Vest, Orange, Small (V1010250U-S)
- PIONEER Ladies Mesh Back Vest, Green, XS (V1021860U-XS)
- PIONEER Mesh Safety Vest, Green, 5XL, 2 Stripe (V1025260U-5XL)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- Pioneer Traffic Safety Vests and Apparel