Shop All Traffic Safety Vests and Apparel
Pioneer
Polyester Mesh Vest, Orange, 5XL
Mfr # V1025050U-5XL
Zoro # G5835339
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Breathable
- Size 5XL
- Length 13
- Fabric Weight 0.17
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1025050U-5XL
- Zoro # G5835339
- UPC # 032738045596
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Length | 13 |
Details
Item | Polyester Mesh Vest,Orange,5XL |
Features | Breathable |
Fabric Weight | 0.17 |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Material | 100% Polyester |
Gender | Unisex |
Color | Hi-Viz Orange | Orange |
Pockets | 0 |
Description
Polyester Mesh Vest,Orange,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, M, PR (P89817)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Solid Blue (6702)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- PIONEER Ladies Mesh Back Vest, Orange, Large (V1021850U-L)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, L (V1023560U-L)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- PIONEER Polyester Mesh Vest, Orange, Medium (V1025050U-M)
- PIONEER Ladies Mesh Back Vest, Orange, XS (V1021850U-XS)
- OPEN ROAD Hi Vis Vest, Class 2, L/XL, Lime (U6110G-L/XL)
- Pioneer Traffic Safety Vests and Apparel