Shop All Corded Speakers
Pioneer
Pioneer Car TSA2500LS4 10 in. Shallow 1200W Subwoofer
Mfr # TSA2500LS4
Zoro # G803949770
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # TSA2500LS4
- Zoro # G803949770
- UPC # 884938446600
- Country of Origin China
- Category Corded Speakers
Description
CarSoundFit App Impptm Grobe 25 cm Typ Konus Max. Leistung 1200 Watt Kontinuierliche Ausgangsleistung (Rms) 300 W Frequenzgang 20 - 900 Hz Empfindlichkeit 85 dB Impedanz 4 ohm Einbautiefe 87 mm Woofer Cut-Out Hole 230.
Specifications- Size: 10 in.
- Watts: 1200 watt
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np18-12b (NP18-12B YUASA)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- DETEX SIFV EB Alarm Kit (1043584)
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- PIONEER Pioneer Car TSA1607C 6.5 in. 350W 3-Way Component Speaker System (TSA1607C)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 600W Max; 8 Ohms - BETA15A (BETA15A)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- Pioneer Corded Speakers