Pioneer

Pioneer Car TSA1607C 6.5 in. 350W 3-Way Component Speaker System


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Pioneer A Series speaker sound design purposely matches the subwoofer and full-range loudspeakers to provide seamless and smooth sound characteristics with dynamic, high impact bass that lets you hear and feel the music. Pioneer’s OPEN & SMOOTH sound concept provides a seamless and smooth transition between the midrange and tweeter drivers and delivers uniform off-axis frequency response optimized for automotive applications where one or more speakers are often aimed away from the listeners’ ears. Included with this Pioneer A Series 6.5 In. 2 Way Component Speaker System are multi-fit installation adapters and tweeter mounts. These expand flexibility and improve acoustic performance. And with the integrated inline crossover network, you increase installation flexibility without the need of an outboard module.

Features
  • 20 mm polyimide hard dome tweeters
  • 1-5/8 in. cellulose fiber cone mid-range
  • 6-1/2 in. carbon and mica reinforced IMPP (injection molded polypropylene) cone construction
Specifications
  • Size: 6.5 in.
  • Watts: 350 watt
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.