Shop All Rainsuits
Pioneer
Oxford PVC Hi Viz Rain Suit, Orange, 3XL
Mfr # V1080350U-3XL
Zoro # G5835600
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- Material 150 denier oxford polyester with PU backing
- Features Folds Hood into collar
- Gender Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3XL |
Length | 13.70 |
Details
Item | Oxford PVC Hi Viz Rain Suit,Orange,3XL |
Color | Orange |
Material | 150 denier oxford polyester with PU backing |
Features | Folds Hood into collar |
Gender | Universal |
Fabric Weight | 1.5 |
Pockets | 2 |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Description
Oxford PVC Hi Viz Rain Suit,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- PIONEER PVC Rainsuit, Yellow, Large (V3010460U-L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080160U-M)
- PIONEER PVC Rainsuit, Yellow, XL (V3010460U-XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080150U-M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- Pioneer Rainsuits