Shop All Traffic Safety Vests and Apparel
Pioneer
Mesh Safety Vest, Orange, XL, 2 Stripe
Mfr # V1025250U-XL
Zoro # G5831172
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Length 12
- Pockets 8
- Fabric Weight 0.18
- Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1025250U-XL
- Zoro # G5831172
- UPC # 032738045879
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 |
Size | XL |
Details
Item | Mesh Safety Vest,Orange,XL,2 Stripe |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Pockets | 8 |
Fabric Weight | 0.18 |
Material | 100% Polyester |
Color | Orange |
Gender | Universal |
Description
Mesh Safety Vest,Orange,XL,2 Stripe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- PIONEER Mesh Safety Vest, Green, 5XL, 2 Stripe (V1025260U-5XL)
- PIONEER Polyester Mesh Vest, Orange, Medium (V1025050U-M)
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- PIONEER Multi Pocket Mesh Vest, Green, Medium (V1024860U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- Pioneer High Visibility Clothing