Shop All High Visibility Shirts & Sweatshirts
Pioneer
Long Sleeve Bird Eye Shirt, Orange, Small
Mfr # V1054250U-S
Zoro # G6011072
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Moisture wicking birdseye polyester
- Color Hi-Viz Orange
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R | ANSI/ISEA 107-2020 Class 3 Type P and R
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1054250U-S
- Zoro # G6011072
- UPC # 032738045268
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 9 |
Details
Item | Long Sleeve Bird Eye Shirt,Orange,Small |
Material | Moisture wicking birdseye polyester |
Color | Hi-Viz Orange |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R | ANSI/ISEA 107-2020 Class 3 Type P and R |
Pockets | 1 |
Gender | Universal |
Fabric Weight | 0.27 |
Description
Long Sleeve Bird Eye Shirt,Orange,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, M (US1019-002-M)
- VISWERX Hi-Vis Winter Work Glove LG (127-11062)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CKPGBK-200)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, 3XL (V1053160U-3XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7003-LG)
- Pioneer High Visibility Clothing