Shop All Traffic Safety Vests and Apparel
Pioneer
Ladies Mesh Back Vest, Orange, 2XL
Mfr # V1021850U-2XL
Zoro # G5833674
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Features Breathable
- Size 2XL
- Pockets 9; Chest Pen Slots, Transparent ID, Lower Front with Flap and Hook and Loop, Chest Cellphone with Flap
- Fabric Weight 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1021850U-2XL
- Zoro # G5833674
- UPC # 032738044520
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 22.28 |
Details
Item | Ladies Mesh Back Vest,Orange,2XL |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Features | Breathable |
Pockets | 9; Chest Pen Slots, Transparent ID, Lower Front with Flap and Hook and Loop, Chest Cellphone with Flap |
Fabric Weight | 0.23 |
Material | Tricot Polyester |
Color | Orange |
Gender | Women |
Description
Ladies Mesh Back Vest,Orange,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Stride Ice Traction Overshoe Cleats M10.5-13, L, PR (STRIDE)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- PIONEER Ladies Mesh Back Vest, Green, 2XL (V1021860U-2XL)
- PIONEER Solid Vest, Navy, 2/3XL (V1021580U-2/3XL)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- PIONEER Ladies Mesh Back Vest, Pink, XS (V1021840U-XS)
- PIONEER Tricot Safety Vest, Green, Large, 2 Stripe (V1025160U-L)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- Pioneer High Visibility Clothing