Shop All Traffic Safety Vests and Apparel
Pioneer
Ladies Mesh Back Vest, Green, 2XL
Mfr # V1021860U-2XL
Zoro # G5834289
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Tricot Polyester
- Gender Women
- Pockets 9
- Features Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1021860U-2XL
- Zoro # G5834289
- UPC # 032738044582
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 23.03 |
Details
Item | Ladies Mesh Back Vest,Green,2XL |
Color | Yellow/Green |
Material | Tricot Polyester |
Gender | Women |
Pockets | 9 |
Features | Breathable |
Fabric Weight | 0.23 |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Description
Ladies Mesh Back Vest,Green,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black, Trekdry(R) (MPT-P58-012)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- PIONEER Ladies Mesh Back Vest, Orange, 2XL (V1021850U-2XL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- PIONEER Multi Pocket Mesh Vest, Orange, XL (V1024850U-XL)
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 2XL (V1023560U-2XL)
- PIONEER Ladies Mesh Back Vest, Orange, Large (V1021850U-L)
- Pioneer Workwear and Protective Clothing