Shop All Hydraulic Quick Couplers
Pioneer
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series
Mfr # 4050-5P
Zoro # G4660424
original price:
$65.65
9% off
new price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 4000
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 4050-5P
- Zoro # G4660424
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-14 |
Length | 2-45/64" |
Overall Length | 2 11/16 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- PROSOURCE Hose Clamp Ss/Ss Scrw No.02 (HCMSS04)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4P)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4010-T6)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- Pioneer Hydraulic Hoses & Fittings