Shop All High Visibility Jackets & Coats
Pioneer
Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, XL
Mfr # V1210170U-XL
Zoro # G700440059
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Weight 1.54
- Height 4
- Depth 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1210170U-XL
- Zoro # G700440059
- UPC # 626053618490
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Height | 4 |
Depth | 14.5 |
Width | 16.5 |
Length | 14.5 |
Details
Item | High Visibility Waterproof Heated Bomber Jacket |
Color | Black |
Material | Polyester |
Weight | 1.54 |
Description
High Visibility, Waterproof, 300D Nano Tech Heated Safety Bomber Jacket with Detachable Hood. This jacket is 100% waterproof, windproof, has a removable hood with conceal pouch. Complete with silver StarTech reflective tape for high-visibility. Made of 300 denier oxford polyester and 120 GSM insulated material. This heated bomber jacket meets ANSI/ISEA Class 3 Type P and R requirements for those working in dangerous settings where visibility is the highest priority, including EMS, construction, and traffic control. The heavy duty coat can be worn as rain or snow work gear and has 2 zipper pockets, both a cell phone pocket and an inside chest pocket. With radiophone clip straps, a full-front zipper, and elastic ribbed wrist cuffs and waist. Jacket comes in high visibility yellow with a black bottom to conceal soiling; Offers superior visibility and safety on the job, and is available in in men's sizes Small to 4XL. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Viz gear, fame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- PETZL Seat Harness, Size 1 (C038DA00)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, L (V1210170U-L)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- PIONEER Ripstop Jacket, Green, 2XL (V1200261U-2XL)
- PIONEER Ripstop Jacket, Orange, Small (V1200251U-S)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 4XL (V1130560U-4XL)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- Pioneer High Visibility Clothing