Shop All High Visibility Jackets & Coats
Pioneer
Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL
Mfr # V1210160U-XL
Zoro # G800440065
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Depth 14.5
- Length 14.5
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1210160U-XL
- Zoro # G800440065
- UPC # 626053618490
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Depth | 14.5 |
Length | 14.5 |
Width | 16.5 |
Height | 4 |
Details
Item | High Visibility Waterproof Heated Bomber Jacket |
Color | Yellow |
Material | Polyester |
Weight | 1.54 |
Description
High Visibility, Waterproof, 300D Nano Tech Heated Safety Bomber Jacket with Detachable Hood. This Jacket is 100% waterproof, windproof, has a removable hood with conceal pouch. Complete with silver StarTech reflective tape providing high-visibility. Made of 300 denier oxford polyester and 120 GSM insulated material. The 3 panel Nano Technology heating element features 4 heat settings. Indicated by colored LEDs, for optimum comfort. A heat sensor is included to measure temperature and prevent over or under heating; Includes USB port to connect rechargeable power bank (power bank not included). This heavy duty coat can be worn as rain or snow work gear and has 2 zipper pockets. A cell phone pocket and inside chest pocket. The jacket also includes radiophone clip straps, a full-front zipper, and elastic ribbed wrist cuffs and waist. Jacket comes in high visibility black with a black bottom to conceal soiling; Offers superior visibility and safety on the job, and is available in in men's sizes Small to 4XL. This heated bomber jacket meets ANSI/ISEA 107-15 Type O Class 1 requirements for low to medium risk workers, including crossing guards, survey crews, sidewalk workers, traffic control, and more. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Viz gear, fame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, L (V1210160U-L)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- PIONEER Ripstop Jacket, Green, 4XL (V1200261U-4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- Pioneer Workwear and Protective Clothing