Shop All Traffic Safety Vests and Apparel
Pioneer
Hi-Vis Mesh Safety Vest, Reflective Tape, 9 Pockets, Orange, XS
Mfr # V1024850U-XS
Zoro # G8590247
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Color Orange
- Material Polyester
- Depth 2
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1024850U-XS
- Zoro # G8590247
- UPC # 32738043608
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 14 |
Depth | 2 |
Width | 11.4 |
Details
Color | Orange |
Material | Polyester |
Weight | 0.2 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- PIONEER Solid Vest, Navy, Small/Medium (V1021580U-S/M)
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 2XL (V1023560U-2XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- PIONEER Ladies Mesh Back Vest, Orange, Small (V1021850U-S)
- PIONEER Multi Pocket Mesh Vest, Orange, 2XL (V1024850U-2XL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- Pioneer High Visibility Clothing