Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL
Mfr # V1070360U-XL
Zoro # G8589860
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Height 15.28
- Length 15.28
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1070360U-XL
- Zoro # G8589860
- UPC # 32738037300
- Country of Origin China
- Category High Visibility Pants
Dimensions
Height | 15.28 |
Length | 15.28 |
Overall Width | 12.99 |
Overall Height | 15.28 |
Depth | 2.32 |
Overall Length | 15.28 |
Width | 12.99 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Weight | 1 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8W)
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS226 (PMS226)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, L (V1070360U-L)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, S (V1120661U-S)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 3XL (V1070360U-3XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 4XL (V1070360U-4XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS (V1070360U-XS)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- Pioneer High Visibility Pants