Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S
Mfr # V1070360U-S
Zoro # G8589370
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Length 14.53
- Height 14.53
- Width 12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1070360U-S
- Zoro # G8589370
- UPC # 32738037270
- Country of Origin China
- Category High Visibility Pants
Dimensions
Length | 14.53 |
Height | 14.53 |
Width | 12.4 |
Overall Length | 14.53 |
Depth | 2.17 |
Overall Width | 12.4 |
Overall Height | 14.53 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Application | Safety |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R20)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 3XL (V1070360U-3XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Traffic All Mesh Pant, Green, 2XS/XS (V1070760U-2XS/XS)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 2XL (V1070360U-2XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS (V1070360U-XS)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, L (V1070360U-L)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- Pioneer High Visibility Clothing