Shop All High Visibility Pants
Pioneer
Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 3XL
Mfr # V1070360U-3XL
Zoro # G8589529
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow/Green
- Length 15.43
- Height 15.43
- Application Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1070360U-3XL
- Zoro # G8589529
- UPC # 32738037324
- Country of Origin China
- Category High Visibility Pants
Dimensions
Length | 15.43 |
Height | 15.43 |
Overall Height | 15.43 |
Overall Width | 14.76 |
Depth | 2.28 |
Overall Length | 15.43 |
Width | 14.76 |
Details
Item | Traffic All Mesh Pant |
Material | Polyester |
Color | Yellow/Green |
Application | Safety |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 2XL (V1070360U-2XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 2XL (V1120661U-2XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S (V1070360U-S)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XL (V1070360U-XL)
- TINGLEY Icon LTE Hi-Vis Pants, 52" to 54" Waist Size (P27122)
- Pioneer High Visibility Pants