Shop All Traffic Safety Vests and Apparel
Pioneer
Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S
Mfr # V1030150U-O/S
Zoro # G8590256
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.64
- Color Orange
- Material Polyester
- Application Safety
- Weight 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1030150U-O/S
- Zoro # G8590256
- UPC # 32738041239
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 22.64 |
Depth | 1.38 |
Width | 13.5 |
Details
Color | Orange |
Material | Polyester |
Application | Safety |
Weight | 47 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- YOUNG BROS STAMP WORKS Symbol Set, 1/8in H, Gothic, Steel (03053)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (V1021061U-4/5XL)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- Pioneer Traffic Safety Vests and Apparel