Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Navy - 3XL
Mfr # V1210280U-3XL
Zoro # G606345502
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 12
- Lining Material Polyester/Spandex|Softshell
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1210280U-3XL
- Zoro # G606345502
- UPC # 626053643195
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 3XL |
Sleeve Length | 12 |
Details
Lining Material | Polyester/Spandex|Softshell |
Color | Navy |
Item | Heated Softshell Jacket |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MFF-02-012)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- LYLE No Thru Traffic Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1021-EG_18x24)
- PIONEER Heated Softshell Jacket - Dark Red - L (V1210290U-L)
- PIONEER Heated Softshell Jacket - Dark Red - S (V1210290U-S)
- PIONEER Heated Softshell Jacket - Navy - 4XL (V1210280U-4XL)
- PIONEER Heated Softshell Jacket - Black - L (V1210370U-L)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- PIONEER Heated Softshell Jacket - Black - 3XL (V1210370U-3XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- Pioneer Heated Clothing