Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Black - L
Mfr # V1210370U-L
Zoro # G706345501
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Sleeve Length 12
- Lining Material Polyester/Spandex|Softshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1210370U-L
- Zoro # G706345501
- UPC # 626053643096
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 12 |
Details
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Item | Heated Softshell Jacket |
Color | Black |
Lining Material | Polyester/Spandex|Softshell |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200RB (D200RB)
- PIONEER Heated Softshell Jacket - Navy - M (V1210280U-M)
- PIONEER Heated Softshell Jacket - Dark Red - XL (V1210290U-3XL)
- PIONEER Heated Softshell Jacket - Black - 2XL (V1210370U-2XL)
- PIONEER Heated Softshell Jacket - Navy - L (V1210280U-L)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- PIONEER Heated Softshell Jacket - Black - 3XL (V1210370U-3XL)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 3XL (V3210440U-3XL)
- Pioneer Workwear and Protective Clothing