Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Black - 3XL
Mfr # V1210370U-3XL
Zoro # G306345499
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 12
- Lining Material Polyester/Spandex|Softshell
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1210370U-3XL
- Zoro # G306345499
- UPC # 626053643126
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 3XL |
Sleeve Length | 12 |
Details
Item | Heated Softshell Jacket |
Color | Black |
Lining Material | Polyester/Spandex|Softshell |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-124)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02A)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- PIONEER Heated Softshell Jacket - Navy - L (V1210280U-L)
- PIONEER Heated Softshell Jacket - Dark Red - L (V1210290U-L)
- PIONEER Heated Softshell Jacket - Navy - M (V1210280U-M)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, XL (V3210440U-XL)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, M (V3210440U-M)
- PIONEER Heated Softshell Jacket - Navy - 2XL (V1210280U-2XL)
- PIONEER Heated Softshell Jacket - Dark Red - XL (V1210290U-3XL)
- Pioneer Heated Clothing