Shop All Heated Jackets & Coats
Pioneer
Heated Softshell Jacket - Black - 2XL
Mfr # V1210370U-2XL
Zoro # G906345493
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
- Lining Material Polyester/Spandex|Softshell
- Sleeve Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1210370U-2XL
- Zoro # G906345493
- UPC # 626053643119
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2XL |
Sleeve Length | 12 |
Details
Item | Heated Softshell Jacket |
Color | Black |
Features | Lined|Water-Resistant|Carbon Nanotube Technology (CNT) |
Lining Material | Polyester/Spandex|Softshell |
Description
Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece
- Water repellent and breathable
- Fully polyester taffeta-lined
- 3rd generation Nano-Carbon heating technology
- Easy-to-operate control button for switching between 4 settings
- 3 heating panels to keep your core warm: 2 front, 1 back panel
- Contemporary cut and fit
- Waterproof front zipper and chest pocket zipper
- Two roomy slash pockets and one inner pocket
- Detachable hood with toggle adjuster
- Drawcord and toggle at bottom hem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- PIONEER Heated Softshell Jacket - Black - 4XL (V1210370U-4XL)
- PIONEER Heated Softshell Jacket - Navy - M (V1210280U-M)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- PIONEER Heated Softshell Jacket - Navy - 2XL (V1210280U-2XL)
- PIONEER Heated Softshell Jacket - Navy - 4XL (V1210280U-4XL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 3X (DCHJ101D1-3X)
- Pioneer Heated Clothing