Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Safety Hoodie, Hi-Vis Yellow, S
Mfr # V1060560U-S
Zoro # G3107653
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Micro Fleece
- Color High Visibility Yellow/Green
- Features 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
- Standards ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060560U-S
- Zoro # G3107653
- UPC # 32738035719
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Details
Item | Fleece Safety Hoodie,Hi-Vis Yellow,S |
Material | Micro Fleece |
Color | High Visibility Yellow/Green |
Features | 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps |
Standards | ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2 |
Description
Fleece Safety Hoodie,Hi-Vis Yellow,S
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- ZORO SELECT Stripped Medium Duty Stanchion, PK6 (96429-6)
- 3M Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue (82520-10000)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, XL (V1051150U-XL)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051160U-S)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- Pioneer High Visibility Clothing