Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Safety Hoodie, Hi-Vis Yellow, 2XL
Mfr # V1060560U-2XL
Zoro # G3107601
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Micro Fleece
- Color High Visibility Yellow/Green
- Features 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
- Standards ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060560U-2XL
- Zoro # G3107601
- UPC # 32738035757
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Fleece Safety Hoodie,Hi-Vis Yellow,2XL |
Material | Micro Fleece |
Color | High Visibility Yellow/Green |
Features | 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps |
Standards | ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2 |
Description
Fleece Safety Hoodie,Hi-Vis Yellow,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- PIONEER Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL (V1060351U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- Pioneer Workwear and Protective Clothing