Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Hoodie, Orange, Medium
Mfr # V1060351U-M
Zoro # G6020233
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10.5 oz. (360 GSM) polyester fleece
- Standards ANSI/ISEA 107-2020 Type P and R
- Gender Universal
- Fabric Weight 0.98
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060351U-M
- Zoro # G6020233
- UPC # 032738043776
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 12 |
Details
Item | Fleece Hoodie,Orange,Medium |
Material | 10.5 oz. (360 GSM) polyester fleece |
Color | Orange |
Standards | ANSI/ISEA 107-2020 Type P and R |
Gender | Universal |
Fabric Weight | 0.98 |
Pockets | 2 |
Description
Fleece Hoodie,Orange,Medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, XL, PR (16541XL)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Zebra Tape Cool-Pass Shirt, Green, Medium (V1052160U-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, M (V1060560U-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- Pioneer High Visibility Shirts & Sweatshirts