Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Hoodie, Orange, 4XL
Mfr # V1060351U-4XL
Zoro # G6012551
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10.5 oz. (360 GSM) polyester fleece
- Standards ANSI/ISEA 107-2020 Type P and R
- Gender Universal
- Length 12
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1060351U-4XL
- Zoro # G6012551
- UPC # 032738043820
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Length | 12 |
Details
Item | Fleece Hoodie,Orange,4XL |
Material | 10.5 oz. (360 GSM) polyester fleece |
Color | Orange |
Standards | ANSI/ISEA 107-2020 Type P and R |
Gender | Universal |
Fabric Weight | 0.98 |
Pockets | 2 |
Description
Fleece Hoodie,Orange,4XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, XL (V1051150U-XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, S (V1060560U-S)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- GSS SAFETY Class 2 Moisture Wick Short Slv T-Shirt (5002-3XL)
- Pioneer Workwear and Protective Clothing