Shop All High Visibility Shirts & Sweatshirts
Pioneer
Fleece Hoodie, Orange, 2XL
Mfr # V1060351U-2XL
Zoro # G5978985
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 10.5 oz. (360 GSM) polyester fleece
- Color Orange
- Standards ANSI/ISEA 107-2020 Type P and R
- Fabric Weight 0.98
Product Information
- Brand Pioneer
- MFR # V1060351U-2XL
- Zoro # G5978985
- UPC # 032738043806
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 12 |
Details
Item | Fleece Hoodie,Orange,2XL |
Material | 10.5 oz. (360 GSM) polyester fleece |
Color | Orange |
Standards | ANSI/ISEA 107-2020 Type P and R |
Fabric Weight | 0.98 |
Gender | Universal |
Pockets | 2 |
Description
Fleece Hoodie,Orange,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676-VEND)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, S (V1051250U-S)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- Pioneer High Visibility Clothing