Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole
Mfr # 2AM600-SS
Zoro # G6506264
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2"
- Finish Stainless Steel
- Flow Rate (GPM) 2
- Valve Type Ceramic Disc
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM600-SS
- Zoro # G6506264
- UPC # 763439597960
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 1/2" |
Overall Height | 9.13" |
Details
Finish | Stainless Steel |
Flow Rate (GPM) | 2 |
Valve Type | Ceramic Disc |
ADA Compliant | Yes |
Number of Holes | 1 Hole |
Weight | 6.9 |
Connection Type | NPT |
Mount Type | Potfiller |
Style | Traditional |
Handle Included | Yes |
Installation | Wall Mount |
Spout Reach | 22.38" |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART TANKLESS WATER HTR 11.8 (ECO11)
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- KOHLER 37 (1366354-0)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- Pioneer Faucets Kitchen Faucets & Accessories