Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2
Mfr # 2MT600-SS
Zoro # G6510403
product price: $217.08
/ea
Free Shipping & Returns
$217.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Stainless Steel
- ADA Compliant Yes
- Connection Size 1/2"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2MT600-SS
- Zoro # G6510403
- UPC # 763439596000
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 1/2" |
Overall Width | 25" |
Overall Height | 8.44" |
Details
Number of Holes | 1 Hole |
Finish | Stainless Steel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 2 |
Weight | 8.3 |
Style | Modern |
Connection Type | NPT |
Handle Included | Yes |
Installation | Wall Mount |
Mount Type | Potfiller |
Handle Style | Lever |
Spout Reach | 22.06" |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- Pioneer Faucets Kitchen Faucets & Accessories