Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3
Mfr # 2MT600
Zoro # G6855677
product price: $203.04
/ea
Free Shipping & Returns
$203.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome,Brushed Nickel,Stainless Steel
- ADA Compliant Yes
- Connection Size 1/2"
- Overall Height 8.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2MT600
- Zoro # G6855677
- UPC # 763439595942
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 1/2" |
Overall Height | 8.44" |
Overall Width | 25" |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome,Brushed Nickel,Stainless Steel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 2 |
Weight | 8.3 |
Handle Included | Yes |
Mount Type | Potfiller |
Style | Modern |
Spout Reach | 22.06" |
Handle Style | Lever |
Installation | Wall Mount |
Connection Type | NPT |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coolant Filter, 150 Mesh (2MYT4)
- CENTRAL BRASS 8" Swivel Tube Spout With Hose End, Polished Chrome (SU-363-RH)
- LARSEN SUPPLY CO 10"Toil Tank Repair Kit (04-4031)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- Pioneer Faucets Kitchen Faucets & Accessories