Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Oil Rubbed Bronze
Mfr # 2AM600-ORB
Zoro # G6504137
product price: $201.96
/ea
Free Shipping & Returns
$201.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Connection Size 1/2"
- Finish Oil Rubbed Bronze
- Number of Holes 1 Hole
- Overall Height 9.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM600-ORB
- Zoro # G6504137
- UPC # 763439597915
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 1/2" |
Overall Height | 9.13" |
Details
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Number of Holes | 1 Hole |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 2 |
Weight | 6.9 |
Mount Type | Potfiller |
Handle Included | Yes |
Connection Type | NPT |
Installation | Wall Mount |
Handle Style | Lever |
Spout Reach | 22.38" |
Style | Traditional |
Description
This PIONEER FAUCETS Wall Mount Pot Filler is a traditional style potfiller with a lever handle. It has a 1/2" NPT connection and a ceramic disc valve. The overall height is 9.13" and the spout reach is 22.38". It has a single hole and is finished in oil rubbed bronze. The flow rate is 2 GPM and the weight is 6.9. The handle is included and the mount type is potfiller.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- DELTA Trim Sleeve, 17 Series (RP50880)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- Pioneer Faucets Pot Fillers