Shop All Pot Fillers
Pioneer Faucets
Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25"
Mfr # 2MT600-BN
Zoro # G6505634
product price: $217.08
/ea
Free Shipping & Returns
$217.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Ceramic Disc
- Number of Holes 1 Hole
- Flow Rate (GPM) 2
- Overall Width 25"
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2MT600-BN
- Zoro # G6505634
- UPC # 763439595959
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Overall Width | 25" |
Overall Height | 8.44" |
Connection Size | 1/2" |
Details
Valve Type | Ceramic Disc |
Number of Holes | 1 Hole |
Flow Rate (GPM) | 2 |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Weight | 8.3 |
Handle Included | Yes |
Connection Type | NPT |
Style | Modern |
Installation | Wall Mount |
Spout Reach | 22.06" |
Handle Style | Lever |
Mount Type | Potfiller |
Description
This PIONEER FAUCETS Wall Mount Pot Filler has a modern style and is finished in Brushed Nickel. It has a 1/2" NPT connection type and a ceramic disc valve type. The overall width is 25" and the overall height is 8.44". It has a spout reach of 22.06" and a flow rate of 2 GPM. It includes a lever handle and weighs 8.3 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- Pioneer Faucets Kitchen Faucets & Accessories