Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Overall Width: 22"
Mfr # 3MT400-BN
Zoro # G6508163
product price: $252.05
/ea
Free Shipping & Returns
$252.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Weight 7.8
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT400-BN
- Zoro # G6508163
- UPC # 763439604644
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 10.88" |
Overall Width | 22" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 7.8 |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Spout Reach | 5.5" |
Flow Rate (GPM) | 1.2 |
Mount Type | Widespread |
Handle Included | Yes |
Handle Style | Lever |
Style | Modern |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Compression Coupling (PVCCOMP2)
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- KOHLER Artifacts With Flume Design Widespread Bathroom Sink Spout (72761-BN)
- Pioneer Faucets Bathroom Sink Faucets & Accessories