Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Overall Height: 6"
Mfr # 3BR400-BN
Zoro # G6511207
product price: $166.44
/ea
Free Shipping & Returns
$166.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 8.3
- Spout Reach 4.63"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3BR400-BN
- Zoro # G6511207
- UPC # 763439604248
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 6" |
Overall Width | 20" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 8.3 |
Spout Reach | 4.63" |
Valve Type | Ceramic Disc |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Mount Type | Widespread |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (701082741)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300149200)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- Pioneer Faucets Widespread Bathroom Faucets