Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Number of Holes: 3 Hole
Mfr # 3DM200-BN
Zoro # G6507768
product price: $183.54
/ea
Free Shipping & Returns
$183.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Weight 7.8
- Overall Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3DM200-BN
- Zoro # G6507768
- UPC # 763439565167
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 4.5" |
Connection Size | 3/8" |
Overall Width | 20" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 7.8 |
Valve Type | Ceramic Disc |
Spout Reach | 5.88" |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Handle Style | Lever |
Style | Traditional |
Handle Included | Yes |
Mount Type | Widespread |
Installation | Deck Mount |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- DIXON Mini Needle Valve Female to Female, 1/2" (FFS404)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- Pioneer Faucets Bathroom Sink Faucets & Accessories