Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 8.3
Mfr # 3MT500
Zoro # G6511532
product price: $210.31
/ea
Free Shipping & Returns
$210.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 8.3
- Spout Reach 6.5"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT500
- Zoro # G6511532
- UPC # 763439605115
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Width | 22" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 8.3 |
Spout Reach | 6.5" |
Valve Type | Ceramic Disc |
Finish | Polished Chrome,Brushed Nickel |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Handle Included | Yes |
Installation | Deck Mount |
Style | Modern |
Mount Type | Widespread |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- STRAUB Pipe Coupling, 1 Bolt, 1-1/4" Pipe Size (STR20201)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- Pioneer Faucets Bathroom Sink Faucets & Accessories