Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 7.6
Mfr # 3DM300
Zoro # G6507594
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Oil Rubbed Bronze
- Weight 7.6
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3DM300
- Zoro # G6507594
- UPC # 763439565303
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 5.13" |
Connection Size | 3/8" |
Overall Width | 20" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Oil Rubbed Bronze |
Weight | 7.6 |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Spout Reach | 4.63" |
Valve Type | Ceramic Disc |
Handle Included | Yes |
Style | Traditional |
Mount Type | Widespread |
Handle Style | Lever |
Installation | Deck Mount |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Kit, With Air Inducer (Z8104-02)
- KOHLER Composed Towel Arm (73145-BL)
- DELTA Delta Clear Knob Handle Kit Finishes (RP2391)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- KIBI Circular 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1025BN)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- Pioneer Faucets Widespread Bathroom Faucets