Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 22"
Mfr # 3MT420
Zoro # G6511864
product price: $200.64
/ea
Free Shipping & Returns
$200.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 7.3
- Flow Rate (GPM) 1.5
- Connection Type Compression Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT420
- Zoro # G6511864
- UPC # 763439624031
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Width | 22" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Weight | 7.3 |
Flow Rate (GPM) | 1.5 |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Spout Reach | 5.5" |
Installation | Deck Mount |
Mount Type | Widespread |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD FlushValv Seal f/DualFlush Valv (7381293-100.0070A)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362026205)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- KINGSTON BRASS KC7062BEX 8" Widespread Bathroom Faucet, Polished Brass (KC7062BEX)
- Pioneer Faucets Widespread Bathroom Faucets