Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19"
Mfr # 3MO200
Zoro # G6511672
product price: $209.42
/ea
Free Shipping & Returns
$209.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 8.7
- Connection Size 3/8"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MO200
- Zoro # G6511672
- UPC # 763439626745
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 4.25" |
Overall Width | 19" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 8.7 |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.88" |
Connection Type | Compression Hose |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Handle Style | Lever |
Mount Type | Widespread |
Handle Included | Yes |
Style | Modern |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- KOHLER Honesty Single-Handle Bathroom Sink F (99760-4-CP)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- Pioneer Faucets Bathroom Sink Faucets & Accessories