Shop All Widespread Bathroom Faucets
Pioneer Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5
Mfr # 3AM400-ORB
Zoro # G6508626
product price: $223.38
/ea
Free Shipping & Returns
$223.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 8.5
- Valve Type Ceramic Disc
- Overall Height 7.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3AM400-ORB
- Zoro # G6508626
- UPC # 763439597816
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 7.13" |
Connection Size | 3/8" |
Overall Width | 20" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Weight | 8.5 |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Spout Reach | 6.69" |
Flow Rate (GPM) | 1.2 |
Handle Included | Yes |
Style | Traditional |
Installation | Deck Mount |
Handle Style | Lever |
Mount Type | Widespread |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- DELTA Delta Slip Ring (RP6044)
- ARMACELL 1-5/8" Id X 3/4" Armaflex Pipe Insul. 60/Ctn (APT15834)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- KINGSTON BRASS KC7162PKL 8" Widespread Bathroom Faucet, Polished Brass (KC7162PKL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- Pioneer Faucets Bathroom Sink Faucets & Accessories