Shop All Utility Sink Faucets
Pioneer Faucets
Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5
Mfr # 2PM440
Zoro # G6510227
product price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.75"
- Weight 5.3
- Overall Width 11.25"
- Finish Polished Chrome
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2PM440
- Zoro # G6510227
- UPC # 763439563989
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 9.75" |
Overall Width | 11.25" |
Connection Size | 1/2" |
Center-Center Fitting Size | 3.5 - 8.5" |
Details
Weight | 5.3 |
Finish | Polished Chrome |
Style | Traditional |
ADA Compliant | No |
Mount Type | Wallmount |
Handle Included | Yes |
Number of Holes | 2 Hole |
Handle Style | Cross |
Installation | Wall Mount |
Spout Reach | 9.25" |
Valve Type | Ceramic Disc |
Connection Type | NPT |
Flow Rate (GPM) | 1.5 |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- FLUIDFIT Fitting, Fluidfit, Union, 1/2" x 1/2" (HUC1/2-1/2)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- Pioneer Faucets Utility Sink Faucets