Shop All Showerheads and Tub Faucets
Pioneer Faucets
Two Handle Tub Set, Brushed Nickel, Wall
Mfr # 4MT600-BN
Zoro # G6506648
product price: $212.52
/ea
Free Shipping & Returns
$212.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve With Mounting Plate
- Features Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 4MT600-BN
- Zoro # G6506648
- UPC # 763439632029
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Valve: 2", Tub: 2-3/8" |
Depth | Tub: 10" |
Details
Includes | Valve With Mounting Plate |
Item | Two Handle Tub Set |
Features | Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridges |
Mounting Type | Wall |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Standards | UPC Standards |
Valve Type | Ceramic Disc |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Faucet Seat Wrench Set Silver 2 pc (3765)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 249864 1.25 x 8 in. Master Plumber Lavatory Drain Extension Tube - Pack of 5 (249864)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E4BNB05)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2283EPBN)
- Pioneer Faucets Showerheads and Tub Faucets