Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 8.5
Mfr # 2AM401-ORB
Zoro # G6507917
Free Shipping & Returns
$287.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- ADA Compliant Yes
- Valve Type Ceramic Disc
- Flow Rate (GPM) 1.5
- Overall Height 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2AM401-ORB
- Zoro # G6507917
- UPC # 763439596611
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 13.25" |
Overall Width | 6.38" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 2 Hole |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 8.5 |
Installation | Deck Mount |
Style | Traditional |
Handle Included | Yes |
Spout Reach | 8.69" |
Handle Style | Lever |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- SPEAKMAN Flex Hose Set, Stainless Steel (A-HOSES)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310041207)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 12" Swivl S (TLL13-8112-SE1Z)
- Pioneer Faucets Kitchen Faucets