Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Moroccan Bronze
Mfr # 2AM501-MZ
Zoro # G6503184
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- ADA Compliant Yes
- Overall Width 12"
- Flow Rate (GPM) 1.5
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM501-MZ
- Zoro # G6503184
- UPC # 763439624802
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 12" |
Connection Size | 1/2" |
Overall Height | 12.5" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Moroccan Bronze |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 9.1 |
Spout Reach | 8.69" |
Connection Type | NPSM |
Handle Style | Lever |
Mount Type | Bridge |
Style | Traditional |
Installation | Deck Mount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- SUPERIOR TOOL Wrench Gas Valve Shutoff (02725)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5 (2AM401-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Number of Holes: 1 or 3 (2LG250)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 7.2 (2AM400-ORB)
- MOEN One-Handle Kitchen Faucet (8717)
- Pioneer Faucets Kitchen Faucets & Accessories