Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole
Mfr # 2AM501-BN
Zoro # G6502152
product price: $271.32
/ea
Free Shipping & Returns
$271.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Valve Type Ceramic Disc
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM501-BN
- Zoro # G6502152
- UPC # 763439596796
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Width | 12" |
Overall Height | 12.5" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 9.1 |
Connection Type | NPSM |
Installation | Deck Mount |
Handle Style | Lever |
Mount Type | Bridge |
Handle Included | Yes |
Style | Traditional |
Spout Reach | 8.69" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221704)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5 (2AM401-BN)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Bronze, Weight: 7.2 (2AM400-ORB)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Number of Holes: 1 or 3 (2LG250)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E35-369AB)
- Pioneer Faucets Kitchen Faucets