Shop All Kitchen Faucets
Pioneer Faucets
Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 3 Hole
Mfr # 2AM500-BN
Zoro # G6502405
Free Shipping & Returns
$207.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Overall Height 12.5"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2AM500-BN
- Zoro # G6502405
- UPC # 763439596697
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 12.5" |
Overall Width | 12" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 7.8 |
Handle Style | Lever |
Style | Traditional |
Mount Type | Bridge |
Connection Type | NPSM |
Spout Reach | 8.69" |
Handle Included | Yes |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- IRONWERKS DESIGNS 1/2" x 3" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x3-10)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- DURA FAUCET TWO HANDLE RV KITCHEN FAUCET W/SMOKED ACRYLIC KNOBS - WHITE (DF-PK600S-WT)
- MOEN Gibson Bth Faucet Chrm (WS84228)
- Pioneer Faucets Kitchen Faucets