Shop All Centerset Bathroom Faucets
Pioneer Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 6.3
Mfr # 3DM100-BN
Zoro # G6510114
product price: $109.27
/ea
Free Shipping & Returns
$109.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 6.3
- Spout Reach 6.06"
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3DM100-BN
- Zoro # G6510114
- UPC # 763439564894
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 4.69" |
Connection Size | 1/2" |
Overall Width | 9.81" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 6.3 |
Spout Reach | 6.06" |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Connection Type | NPSM |
Installation | Deck Mount |
Style | Traditional |
Handle Style | Lever |
Mount Type | Centerset |
Handle Included | Yes |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- AMERICAN STANDARD Chain Assy, Small Box Flush Valve, Steel (M962749-0070A)
- ANVIL 4" x 3" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361336506)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3 (L-7251G)
- KINGSTON BRASS KS4641EL 4" Centerset Bathroom Faucet, Polished Chrome (KS4641EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- Pioneer Faucets Centerset Bathroom Faucets