Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Towel Bar, Polished Chrome, Weight: 2.88
Mfr # 7MT031
Zoro # G6504943
product price: $62.70
/ea
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Weight 2.88
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MT031
- Zoro # G6504943
- UPC # 763439603456
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar, Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.88 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-B)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- DANCO Cartridge Ceramic Blue (89902)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- PIONEER FAUCETS Robe Hook, Matte Black (7MO033-MB)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 0.2 (7MO033)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- Pioneer Faucets Bath Towel Bars and Hooks