Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Towel Bar, Polished Chrome, Weight: 0.4
Mfr # 7MO030
Zoro # G6509414
$41.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant No
- Weight 0.4
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 7MO030
- Zoro # G6509414
- UPC # 763439626998
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar, Polished Chrome |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | No |
Weight | 0.4 |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (3461528.020)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 1.46 (7MT033)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 0.2 (7MO033)
- KOHLER Components 24" Towel Bar (78373-2MB)
- Pioneer Faucets Bath Towel Bars and Hooks