Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Towel Bar, Matte Black, Weight: 0.4
Mfr # 7MO030-MB
Zoro # G6504916
product price: $49.02
/ea
$49.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant No
- Weight 0.4
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MO030-MB
- Zoro # G6504916
- UPC # 763439627018
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar, Matte Black |
Finish | Matte Black |
ADA Compliant | No |
Weight | 0.4 |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ37)
- RINNAI 2/4 Cd Vent Pipe Extension 10In Pptl (229318)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 0.2 (7MO033)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 1.46 (7MT033)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- Pioneer Faucets Bath Towel Bars and Hooks